Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Hose 1/2" 5FT L

  • Mfr # F387TCJCJC-8-8-8-60.00

  • Zoro # G312470468


product price: $90.15
/ea
Free Shipping & Returns

Key Features

Hose Inside Dia.
1/2 in
Hose Length
5 ft
Fitting Size
1/2 in x 1/2 in
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F387TCJCJC-8-8-8-60.00
Zoro #
G312470468
UPC #
-
Country of Origin
United States

Dimensions

Hose Inside Dia.
1/2 in
Hose Length
5 ft
Fitting Size
1/2 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Hose Outside Dia.
13/16 in
Bend Radius
3 1/2 in
Hose Dash Size
8

Details

Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Standards
ISO 18752
Compatible Chemicals
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting B Material
Steel
Item
Hose
Hose Fitting A Material
Steel
Hose Fitting A Type
Female Seal-Lok
Hose Configuration
Coupled Assembly
Hose Fitting B Type
Female Seal-Lok
Hose Reinforcement Material
Steel
For Media Type
Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Braid Layers
1
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Black Hose 1/2" 5FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.