Black Hose 3/4" 4FT L
- Mfr # F387TC0606-12-12-12-48.00
- Zoro # G512470114
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Hose Inside Dia.
3/4 in
Hose Length
4 ft
Fitting Size
3/4 in x 3/4 in
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- F387TC0606-12-12-12-48.00
- Zoro #
- G512470114
- UPC #
- -
- Country of Origin
- Korea, Republic of
- Fitting Material
- Steel x Steel
- Temp. Range
- -40 Degrees to 257 Degrees F
- Standards
- ISO 18752
- Item
- Hose
- Hose Fitting A Material
- Steel
- Hose Fitting B Type
- FJIC
- Hose Fitting B Material
- Steel
- Compatible Chemicals
- Hydraulic Fluid (Petroleum), Lubricating Oil
- Hose Configuration
- Coupled Assembly
- Hose Fitting A Type
- FJIC
- Hose Braid Layers
- 2
- Hose Cover Material
- Synthetic Rubber
- For Media Type
- Hydraulic Fluid (Petroleum), Lubricating Oil
- Hose Tube Material
- Synthetic Rubber
- Hose Reinforcement Material
- Steel
- Minimum Operating Temperature
- -40 Degrees F
Dimensions
- Hose Inside Dia.
- 3/4 in
- Hose Length
- 4 ft
- Fitting Size
- 3/4 in x 3/4 in
- Hose Fitting B Size
- 3/4 in
- Hose Fitting A Size
- 3/4 in
- Bend Radius
- 4 3/4 in
- Hose Dash Size
- 12
- Hose Outside Dia.
- 1 1/8 in
Description
Black Hose 3/4" 4FT L
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.