Shop PARKER
See all product information
Create Account
BLOCK PLUG
- Mfr # 20PQ1BSX
- Zoro # G324880989
product price:Â
$
127.99
/ea
Free Shipping & Returns
Key Features
Overall Length
2 11/12 in
Fitting Material
Steel
Standards
ISO 6162-1, SAE J518
Bolt Hole Diameter
15/32 in
Hydraulic Flange Size
1 1/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 20PQ1BSX
- Zoro #
- G324880989
- UPC #
- -
- Country of Origin
- United States
- Fitting Material
- Steel
- Item
- Hydraulic Hose Flange
- Standards
- ISO 6162-1, SAE J518
- For Media Type
- Gases, Hydraulic Fluid
- Fitting Shape
- Flange
- Operating Pressure - Maximum
- 6,000 psi
- Gravity Flow
- Pressure
- Product Type
- Flange
- Number of Bolt Holes
- 4
Description
BLOCK PLUG