Shop PARKER
See all product information
Create Account
BLOCK PLUG
- Mfr # 20PQ2BSX
- Zoro # G924882178
product price:Â
$
207.99
/ea
Free Shipping & Returns
Key Features
Operating Pressure - Maximum
6,000 psi
Bolt Hole Diameter
17/32 in
Standards
ISO 6162-2, SAE J518
Overall Length
3 7/12 in
Fitting Shape
Flange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 20PQ2BSX
- Zoro #
- G924882178
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Bolt Hole Diameter
- 17/32 in
- Overall Length
- 3 7/12 in
- Hydraulic Flange Size
- 1 1/4 in
- Flange Thickness
- 1 5/12 in
- Length
- 3 7/12 in
Details
- Operating Pressure - Maximum
- 6,000 psi
- Standards
- ISO 6162-2, SAE J518
- Fitting Shape
- Flange
- Number of Bolt Holes
- 4
- Fitting Material
- Steel
- Gravity Flow
- Pressure
- For Media Type
- Gases, Hydraulic Fluid
- Item
- Hydraulic Hose Flange
- Product Type
- Flange
Description
BLOCK PLUG