Shop PARKER
See all product information
Create Account
BLOCK PLUG
- Mfr # 32PQ2PSX
- Zoro # G624882096
product price:Â
$
373.99
/ea
Free Shipping & Returns
Key Features
Product Type
Flange
Flange Thickness
1 5/6 in
Gravity Flow
Pressure
Standards
ISO 6162-2, SAE J518
Operating Pressure - Maximum
6,000 psi
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 32PQ2PSX
- Zoro #
- G624882096
- UPC #
- -
- Country of Origin
- United States
- Product Type
- Flange
- Gravity Flow
- Pressure
- Standards
- ISO 6162-2, SAE J518
- Operating Pressure - Maximum
- 6,000 psi
- Connection Surface
- Flat
- Number of Bolt Holes
- 4
- Fitting Shape
- Flange
- Fitting Material
- Steel
- For Media Type
- Gases, Hydraulic Fluid
- Item
- Hydraulic Hose Flange
Description
BLOCK PLUG
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.