Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

BLOW GUN

  • Mfr # BG442-SBL

  • Zoro # G910053872


product price: $49.59
/ea

Key Features

Application
Quick couplings are used for fast connections and interchangeability. Tube fittings are used for any pneumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution. Industrial hose to move a wide variety of fluids.
Inlet Size
1/4 in
Operation Type
Trigger
Industry Type
Agriculture, Logistics, Manufacturing, Defense, Marine, Construction
Max. Working Temp.
120°F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BG442-SBL
Zoro #
G910053872
UPC #
-
Country of Origin
Germany

Dimensions

Inlet Size
1/4 in

Details

Application
Quick couplings are used for fast connections and interchangeability. Tube fittings are used for any pneumatic need, Hydraulic hose for high power flexing situations, Tube assemblies for solid power distribution. Industrial hose to move a wide variety of fluids.
Item
Industrial Blow Guns BG442-SBL
Operation Type
Trigger
Industry Type
Agriculture, Logistics, Manufacturing, Defense, Marine, Construction
Max. Working Temp.
120°F
Features
Parker Hannifin fluid connectors are renown for their high performance and unrivaled quality. Employs proprietary and well established motion control technologies to create solutions for customers. Strive to create value by saving time and money and enchance productivity with improved performance when compared to other manufacturers
Max. Operating Pressure
175°F

Description

Parker's blow guns offers ease of use, energy saving, adaptability and efficiency. Controlled and full pressure blow guns - Conform to OSHA requirements 29 CFR 1910.242 paragraph b - Controlled pressure blow guns have a black epoxy coated zinc body and vented nozzles - Maximum pressure of 150 psi BG series blow guns - Impact resistant plastic - Easy to control variable flow pistol grip trigger - Nozzles available that meet OSHA requirements - Lightweight ergonomical design

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.