Blue Air Hose 1" 60FT L

  • Mfr # F8010106-16-16-16-720-BLU

  • Zoro # G212477482


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting B Size
1 in
Hose Length
60 ft
Hose Fitting A Size
1 in
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8010106-16-16-16-720-BLU
Zoro #
G212477482
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting B Size
1 in
Hose Length
60 ft
Hose Fitting A Size
1 in
Hose Inside Dia.
1 in
Fitting Size
1 in x 1 in
Hose Outside Dia.
1 in
Bend Radius
10 in
Hose Dash Size
16

Details

Item
Air Hose
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Color
Blue
Fitting Material
Steel x Steel
Hose Fitting B Material
Steel
Hose Fitting A Material
Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Configuration
Coupled Assembly
Hose Fitting A Type
MNPTF
Hose Fitting B Type
FJIC
Standards
MSHA Approved
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Refrigerant
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
Hose Braid Layers
1
Hose Tube Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Blue Air Hose 1" 60FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.