Blue Air Hose 1/2" 30FT L

  • Mfr # F8010106-8-8-8-360-BLU

  • Zoro # G812477318


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting A Material
Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Standards
MSHA Approved
Fitting Material
Steel x Steel
Hose Fitting B Type
FJIC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8010106-8-8-8-360-BLU
Zoro #
G812477318
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting B Size
1/2 in
Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Inside Dia.
1/2 in
Hose Length
30 ft
Bend Radius
5 in
Hose Outside Dia.
3/4 in
Hose Dash Size
8

Details

Item
Air Hose
Hose Fitting A Material
Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Standards
MSHA Approved
Fitting Material
Steel x Steel
Hose Fitting B Type
FJIC
Hose Color
Blue
Hose Fitting A Type
MNPTF
Hose Fitting B Material
Steel
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Configuration
Coupled Assembly
Hose Braid Layers
1
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
Not Recommended Chemicals
Refrigerant
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
Minimum Operating Temperature
-40 Degrees F

Description

Blue Air Hose 1/2" 30FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.