Zoro Homepage

Blue Air Hose 1/2" brass 30FT L

  • Mfr # 8010101-8-8-8B-360-BLU

  • Zoro # G812477417


product price: $196.99
/ea
Free Shipping & Returns

Key Features

Hose Color
Blue
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Configuration
Coupled Assembly
Hose Fitting A Size
1/2 in
Hose Fitting B Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-8-8-8B-360-BLU
Zoro #
G812477417
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting A Size
1/2 in
Fitting Size
1/2 in x 1/2 in
Hose Inside Dia.
1/2 in
Hose Length
30 ft
Hose Fitting B Size
1/2 in
Hose Dash Size
8
Hose Outside Dia.
3/4 in
Bend Radius
5 in

Details

Item
Air Hose
Hose Color
Blue
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Steel
Fitting Material
Steel x Steel
Standards
MSHA Approved
Hose Fitting A Type
MNPTF
Hose Fitting A Material
Steel
Hose Fitting B Type
MNPTF
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Cover Material
Synthetic Rubber
Not Recommended Chemicals
Refrigerant
Hose Reinforcement Material
Fiber
Hose Tube Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Braid Layers
1
Minimum Operating Temperature
-40 Degrees F

Description

Blue Air Hose 1/2" brass 30FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.