Zoro Homepage

Blue Air Hose 1/4" brass 12FT L

  • Mfr # 8010101-4-4-4B-144-BLU

  • Zoro # G612477273


product price: $70.15
/ea

Key Features

Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting A Type
MNPTF
Hose Fitting A Size
1/4 in
Standards
MSHA Approved
Fitting Size
1/4 in x 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-4-4-4B-144-BLU
Zoro #
G612477273
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting A Size
1/4 in
Fitting Size
1/4 in x 1/4 in
Hose Fitting B Size
1/4 in
Hose Inside Dia.
1/4 in
Hose Length
12 ft
Hose Outside Dia.
1/2 in
Hose Dash Size
4
Bend Radius
2 1/2 in

Details

Item
Air Hose
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting A Type
MNPTF
Standards
MSHA Approved
Hose Fitting B Material
Steel
Hose Fitting B Type
MNPTF
Hose Color
Blue
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Fitting Material
Steel x Steel
Hose Fitting A Material
Steel
Hose Configuration
Coupled Assembly
Hose Reinforcement Material
Fiber
Not Recommended Chemicals
Refrigerant
Hose Cover Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Tube Material
Synthetic Rubber
Hose Braid Layers
1
Minimum Operating Temperature
-40 Degrees F

Description

Blue Air Hose 1/4" brass 12FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.