Zoro Homepage

Blue Air Hose 3/8" brass 6FT L

  • Mfr # 8010101-6-6-6B-72-BLU

  • Zoro # G812477233


product price: $62.99
/ea

Key Features

Hose Fitting B Size
3/8 in
Hose Length
6 ft
Fitting Size
3/8 in x 3/8 in
Hose Inside Dia.
3/8 in
Hose Color
Blue
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8010101-6-6-6B-72-BLU
Zoro #
G812477233
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting B Size
3/8 in
Hose Length
6 ft
Fitting Size
3/8 in x 3/8 in
Hose Inside Dia.
3/8 in
Hose Fitting A Size
3/8 in
Bend Radius
3 in
Hose Outside Dia.
5/8 in
Hose Dash Size
6

Details

Item
Air Hose
Hose Color
Blue
Hose Fitting B Type
MNPTF
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Fitting Material
Steel x Steel
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Standards
MSHA Approved
Hose Fitting A Type
MNPTF
Hose Fitting A Material
Steel
Hose Fitting B Material
Steel
Hose Configuration
Coupled Assembly
Hose Cover Material
Synthetic Rubber
Not Recommended Chemicals
Refrigerant
Hose Tube Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Braid Layers
1
Hose Reinforcement Material
Fiber
Minimum Operating Temperature
-40 Degrees F

Description

Blue Air Hose 3/8" brass 6FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.