Blue Air Hose 5/8" 20FT L

  • Mfr # F8010106-8-10-10-240-BLU

  • Zoro # G512477472


product price: $219.99
/ea
Free Shipping & Returns

Key Features

Standards
MSHA Approved
Hose Fitting B Type
FJIC
Fitting Material
Steel x Steel
Hose Fitting B Material
Steel
Hose Fitting A Size
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8010106-8-10-10-240-BLU
Zoro #
G512477472
UPC #
-
Country of Origin
United States

Dimensions

Hose Length
20 ft
Hose Fitting A Size
5/8 in
Fitting Size
5/8 in x 1/2 in
Hose Fitting B Size
1/2 in
Hose Inside Dia.
5/8 in
Bend Radius
5 in
Hose Outside Dia.
3/4 in
Hose Dash Size
10

Details

Item
Air Hose
Standards
MSHA Approved
Hose Fitting B Type
FJIC
Fitting Material
Steel x Steel
Hose Color
Blue
Hose Fitting B Material
Steel
Hose Fitting A Type
MNPTF
Hose Configuration
Coupled Assembly
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Material
Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Reinforcement Material
Fiber
Hose Cover Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Not Recommended Chemicals
Refrigerant
Hose Braid Layers
1
Hose Tube Material
Synthetic Rubber
Minimum Operating Temperature
-40 Degrees F

Description

Blue Air Hose 5/8" 20FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.