Blue Air Hose 5/8" 30FT L

  • Mfr # F8010106-8-10-10-360-BLU

  • Zoro # G012477217


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Hose Fitting A Type
MNPTF
Hose Fitting B Size
1/2 in
Hose Fitting A Size
5/8 in
Fitting Material
Steel x Steel
Fitting Size
5/8 in x 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8010106-8-10-10-360-BLU
Zoro #
G012477217
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting B Size
1/2 in
Hose Fitting A Size
5/8 in
Fitting Size
5/8 in x 1/2 in
Hose Inside Dia.
5/8 in
Hose Length
30 ft
Hose Outside Dia.
3/4 in
Hose Dash Size
10
Bend Radius
5 in

Details

Item
Air Hose
Hose Fitting A Type
MNPTF
Fitting Material
Steel x Steel
Hose Fitting B Material
Steel
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Color
Blue
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Fitting A Material
Steel
Standards
MSHA Approved
Hose Fitting B Type
FJIC
Hose Configuration
Coupled Assembly
Hose Braid Layers
1
Not Recommended Chemicals
Refrigerant
Hose Reinforcement Material
Fiber
Hose Tube Material
Synthetic Rubber
Hose Cover Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Minimum Operating Temperature
-40 Degrees F

Description

Blue Air Hose 5/8" 30FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.