Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blue Air Hose 5/8" 60FT L

  • Mfr # F8010106-8-10-10-720-BLU

  • Zoro # G112477209


product price: $493.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Steel
Hose Fitting A Size
5/8 in
Fitting Material
Steel x Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
F8010106-8-10-10-720-BLU
Zoro #
G112477209
UPC #
-
Country of Origin
United States

Dimensions

Hose Fitting A Size
5/8 in
Hose Fitting B Size
1/2 in
Fitting Size
5/8 in x 1/2 in
Hose Length
60 ft
Hose Inside Dia.
5/8 in
Hose Dash Size
10
Hose Outside Dia.
3/4 in
Bend Radius
5 in

Details

Item
Air Hose
Temp. Range
-40 Degrees to 257 Degrees F (Oil)
Hose Configuration
Coupled Assembly
Hose Fitting B Material
Steel
Fitting Material
Steel x Steel
Hose Fitting A Type
MNPTF
Compatible Chemicals
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Hose Fitting B Type
FJIC
Hose Fitting A Material
Steel
Hose Color
Blue
Standards
MSHA Approved
Hose Braid Layers
1
Hose Cover Material
Synthetic Rubber
Hose Tube Material
Synthetic Rubber
For Media Type
Antifreeze Solutions, Hydraulic Fluid (Petroleum), Lubricating Oil
Not Recommended Chemicals
Refrigerant
Hose Reinforcement Material
Fiber
Minimum Operating Temperature
-40 Degrees F

Description

Blue Air Hose 5/8" 60FT L

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.