Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 3/8" Thread Size

  • Mfr # NSS-371-6HMA

  • Zoro # G616244604


product price: $236.99
/ea
Free Shipping & Returns

Key Features

Includes Valve
No
Thread Size
3/8"
Coupling Component
Socket
Max. Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSS-371-6HMA
Zoro #
G616244604
UPC #
-
Country of Origin
United States

Dimensions

Thread Size
3/8"
Max. Outside Dia.
1 1/8 in
Overall Length
1 3/4 in
Coupling Size
3/8 in

Details

Includes Valve
No
Coupling Component
Socket
Temp. Range
-70 to 250 Deg F
Coupling Locking Type
Push-to-Connect
Item
Body Assembly Coupling
Body Material
Stainless Steel
Connection Type
Female Thread
Max. Flow Rate
37.854 lpm
Hose Fitting Gender
Female
Sleeve Material
316 Stainless Steel
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Seal Material
EPDM
Valve Type
Flat Face

Description

Body Assembly Coupling, Socket, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.