Zoro Homepage

Body Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 3/8" Thread Size

  • Mfr # NSS-371-6MA

  • Zoro # G916424072


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Coupling Size
3/8 in
Max. Outside Dia.
1 1/8 in
Coupling Component
Socket
Sleeve Material
316 Stainless Steel
Thread Size
3/8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NSS-371-6MA
Zoro #
G916424072
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
3/8 in
Max. Outside Dia.
1 1/8 in
Thread Size
3/8"
Overall Length
1 3/4 in

Details

Coupling Component
Socket
Sleeve Material
316 Stainless Steel
Max. Flow Rate
37.854 lpm
Temp. Range
-70 to 250 Deg F
Item
Body Assembly Coupling
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Includes Valve
No
Body Material
Stainless Steel
Coupling Locking Type
Push-to-Connect
Valve Type
Flat Face
Seal Material
EPDM
Connection Type
Female Thread
Hose Fitting Gender
Female

Description

Body Assembly Coupling, Socket, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.