Body Assembly Coupling, Stainless Steel Body, Push-to-Connect Lock, 9/16"-18 Thread Size
Mfr # NSS-371-6FO-D
Zoro # G616244567
product price: $143.99
/ea
Free Shipping & Returns
Key Features
Hose Fitting Gender
Female
Valve Type
Flat Face
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Sleeve Material
316 Stainless Steel
Max. Outside Dia.
1 1/8 in
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NSS-371-6FO-D
Zoro #
G616244567
UPC #
-
Country of Origin
United States
Dimensions
Max. Outside Dia.
1 1/8 in
Thread Size
9/16"-18
Overall Length
2 1/4 in
Coupling Size
3/8 in
Details
Hose Fitting Gender
Female
Item
Body Assembly Coupling
Valve Type
Flat Face
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Sleeve Material
316 Stainless Steel
Connection Type
Female Thread
Coupling Locking Type
Push-to-Connect
Includes Valve
No
Temp. Range
-70 to 250 Deg F
Max. Flow Rate
37.854 lpm
Seal Material
EPDM
Coupling Component
Socket
Body Material
Stainless Steel
Description
Body Assembly Coupling, Socket, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.