Zoro Homepage

Body Assembly Coupling, Steel Body, Push-to-Connect Lock, 1 1/16"-12 Thread Size

  • Mfr # FF-751-12FO

  • Zoro # G216245001


product price: $205.99
/ea
Free Shipping & Returns

Key Features

Standards
HTMA - ISO 16028
Max. Flow Rate
105.991 lpm
Valve Type
Non-Spill
Includes Shut Off
Yes
Max. Outside Dia.
1 15/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-751-12FO
Zoro #
G216245001
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
1 15/16 in
Coupling Size
3/4 in
Thread Size
1 1/16"-12
Overall Length
3 3/4 in

Details

Standards
HTMA - ISO 16028
Max. Flow Rate
105.991 lpm
Valve Type
Non-Spill
Includes Shut Off
Yes
Seal Material
Nitrile
Finish/Coating
Zinc with Clear Trivalent Chromate
Sleeve Material
Steel
Coupling Locking Type
Push-to-Connect
Hose Fitting Gender
Female
Includes Valve
No
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Coupling Component
Socket
Connection Type
UNF
Item
Body Assembly Coupling
Temp. Range
-40 to 250 Deg F
Body Material
Steel

Description

Body Assembly Coupling, Socket, Steel, Coupling Size 3/4 in, Female, Max. Flow Rate 105.991 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.