Body Assembly Coupling, Steel Body, Push-to-Connect Lock, 1/4"-18 Thread Size
Mfr # FF-251-4FP
Zoro # G716267282
product price: $144.99
/ea
Free Shipping & Returns
Key Features
Valve Type
Non-Spill
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Sleeve Material
Steel
Includes Shut Off
Yes
Coupling Component
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FF-251-4FP
Zoro #
G716267282
UPC #
-
Country of Origin
United States
Dimensions
Coupling Size
1/4 in
Thread Size
1/4"-18
Max. Outside Dia.
1 1/16 in
Overall Length
1 25/32 in
Details
Valve Type
Non-Spill
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Item
Body Assembly Coupling
Sleeve Material
Steel
Includes Shut Off
Yes
Coupling Component
Socket
Coupling Locking Type
Push-to-Connect
Includes Valve
No
Temp. Range
-40 to 250 Deg F
Body Material
Steel
Connection Type
NPSF
Seal Material
Nitrile
Max. Flow Rate
11.356 lpm
Finish/Coating
Zinc with Clear Trivalent Chromate
Hose Fitting Gender
Female
Standards
HTMA - ISO 16028
Description
Body Assembly Coupling, Socket, Steel, Coupling Size 1/4 in, Female, Max. Flow Rate 11.356 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.