Zoro Homepage

Body Assembly Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size

  • Mfr # FF-751-12FP

  • Zoro # G216245018


product price: $178.99
/ea
Free Shipping & Returns

Key Features

Sleeve Material
Steel
Standards
HTMA - ISO 16028
Includes Valve
No
Valve Type
Non-Spill
Max. Flow Rate
105.991 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FF-751-12FP
Zoro #
G216245018
UPC #
-
Country of Origin
United States

Dimensions

Coupling Size
3/4 in
Max. Outside Dia.
1 15/16 in
Thread Size
3/4"-14
Overall Length
3 1/2 in

Details

Sleeve Material
Steel
Standards
HTMA - ISO 16028
Includes Valve
No
Valve Type
Non-Spill
Max. Flow Rate
105.991 lpm
Includes Shut Off
Yes
Finish/Coating
Zinc with Clear Trivalent Chromate
Coupling Locking Type
Push-to-Connect
Seal Material
Nitrile
Connection Type
NPSF
For Use With
Agricultural Implements, Construction Equipment Attachments, Coolant Fill and Drain Lines, Hydraulic Tools, Industrial Hydraulic Lines
Body Material
Steel
Hose Fitting Gender
Female
Temp. Range
-40 to 250 Deg F
Coupling Component
Socket
Item
Body Assembly Coupling

Description

Body Assembly Coupling, Socket, Steel, Coupling Size 3/4 in, Female, Max. Flow Rate 105.991 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.