Zoro Homepage

Body Assembly Coupling, Steel Body, Push-to-Connect Lock, 3/4"-14 Thread Size

  • Mfr # NS-751-12FP

  • Zoro # G516290282


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3 3/16 in
Temp. Range
-40 to 250 Deg F
Connection Type
NPSF
Body Material
Steel
For Use With
Hydraulic Hand Tools, Mining Equipment, Utility Equipment
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
NS-751-12FP
Zoro #
G516290282
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
3 3/16 in
Thread Size
3/4"-14
Max. Outside Dia.
1 31/32 in
Coupling Size
3/4 in

Details

Item
Body Assembly Coupling
Temp. Range
-40 to 250 Deg F
Connection Type
NPSF
Body Material
Steel
For Use With
Hydraulic Hand Tools, Mining Equipment, Utility Equipment
Seal Material
Nitrile
Coupling Locking Type
Push-to-Connect
Includes
Locking Sleeve
Includes Valve
No
Valve Type
Non-Spill
Hose Fitting Gender
Female
Finish/Coating
Zinc with Clear Trivalent Chromate
Coupling Component
Socket
Max. Flow Rate
113.562 lpm
Includes Shut Off
Yes

Description

Body Assembly Coupling, Socket, Steel, Coupling Size 3/4 in, Female, Max. Flow Rate 113.562 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.