Body Assembly Coupling, Steel Body, Push-to-Connect Lock, 3/8"-18 Thread Size
Mfr # NS-371-6FP
Zoro # G216245063
product price: $86.39
/ea
Free Shipping & Returns
Key Features
For Use With
Hydraulic Hand Tools, Mining Equipment, Utility Equipment
Max. Outside Dia.
1 1/8 in
Thread Size
3/8"-18
Coupling Size
3/8 in
Coupling Component
Socket
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
NS-371-6FP
Zoro #
G216245063
UPC #
-
Country of Origin
United States
Dimensions
Max. Outside Dia.
1 1/8 in
Thread Size
3/8"-18
Coupling Size
3/8 in
Overall Length
2 3/32 in
Details
For Use With
Hydraulic Hand Tools, Mining Equipment, Utility Equipment
Item
Body Assembly Coupling
Coupling Component
Socket
Includes Valve
No
Coupling Locking Type
Push-to-Connect
Includes Shut Off
Yes
Hose Fitting Gender
Female
Max. Flow Rate
37.854 lpm
Temp. Range
-40 to 250 Deg F
Body Material
Steel
Connection Type
NPSF
Includes
Locking Sleeve
Valve Type
Non-Spill
Seal Material
Nitrile
Finish/Coating
Zinc with Clear Trivalent Chromate
Description
Body Assembly Coupling, Socket, Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.