Zoro Homepage

Body Assembly Coupling, Steel Body, Sleeve Lock, 3/8"-18 Thread Size

  • Mfr # TC-371

  • Zoro # G516245046


product price: $100.99
/ea
Free Shipping & Returns

Key Features

Temp. Range
-15 to 400 Deg F
Includes Valve
No
Overall Length
2 15/32 in
Body Material
Steel
Valve Type
Poppet
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TC-371
Zoro #
G516245046
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
2 15/32 in
Max. Outside Dia.
1 1/4 in
Thread Size
3/8"-18
Coupling Size
3/8 in

Details

Temp. Range
-15 to 400 Deg F
Includes Valve
No
Body Material
Steel
Valve Type
Poppet
Max. Flow Rate
22.712 lpm
For Use With
Construction Equipment, Hydraulic and Mechanical Shock, Hydraulic Jacking and House Moving Equipment, Railway Maintenance
Finish/Coating
Zinc with Clear Trivalent Chromate
Includes Shut Off
Yes
Coupling Locking Type
Sleeve
Coupling Component
Socket
Seal Material
Fluorocarbon
Item
Body Assembly Coupling
Hose Fitting Gender
Female
Connection Type
NPSF

Description

Body Assembly Coupling, Socket, Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 22.712 lpm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.