Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Body Assembly

  • Mfr # NSS-371-6HB

  • Zoro # G216244578


product price: $179.99
/ea
Free Shipping & Returns

Key Features

Seal Material
EPDM
Coupling Locking Type
Push-to-Connect
Max. Outside Dia.
1 1/8 in
Valve Type
Flat Face
Max. Flow Rate
37.854 lpm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
NSS-371-6HB
Zoro #
G216244578
UPC #
-
Country of Origin
United States

Dimensions

Max. Outside Dia.
1 1/8 in
Overall Length
1 11/16 in
Coupling Size
3/8 in

Details

Seal Material
EPDM
Coupling Locking Type
Push-to-Connect
Valve Type
Flat Face
Max. Flow Rate
37.854 lpm
Sleeve Material
316 Stainless Steel
For Hose I.D.
3/8 in
Item
Body Assembly Coupling
Body Material
Stainless Steel
Includes Valve
No
Connection Type
Panel Mount
For Use With
Chemical Transfer Lines, Cooling Lines, High Purity Systems, Lab Equipment
Coupling Component
Socket
Hose Fitting Gender
Female
Temp. Range
-70 to 250 Deg F

Description

Body Assembly Coupling, Socket, Stainless Steel, Coupling Size 3/8 in, Female, Max. Flow Rate 37.854 lpm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.