Shop PARKER
See all product information
Create Account
Body/Spool Service Kit, B Series
- Mfr # PS2501P
- Zoro # G0785416
product price:Â
$
61.99
/ea
Key Features
Includes
(2) Body to Operator Gaskets, (2) Operator Piston Lip Seals, Body to Return Cap Gasket, Grease Packet, Return Assist, 2-Position Spool, Spring
For Use With
B7 & B8 Series Valves
Function
2 Position, 4 Way
Number of Ways
4-Way
Number of Positions
Two-Position
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS2501P
- Zoro #
- G0785416
- UPC #
- -
- Country of Origin
- United States
- Item
- Body/Spool Service Kit
- Includes
- (2) Body to Operator Gaskets, (2) Operator Piston Lip Seals, Body to Return Cap Gasket, Grease Packet, Return Assist, 2-Position Spool, Spring
- For Use With
- B7 & B8 Series Valves
- Function
- 2 Position, 4 Way
- Number of Ways
- 4-Way
- Number of Positions
- Two-Position
- Compatible Product Type
- Solenoid Valves
- Product Type
- Body/Spool Service Kit
- Compatible Series
- B
Description
Body/Spool Service Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.