Body/Spool Service Kit, B Series
- Mfr # PS2604P
- Zoro # G3430174
product price:Â
$
80.79
/ea
Sold in multiples of 5 for
$403.95
Key Features
Includes
(2) 3-Position Adapter to Body Gaskets, (2) Body to Operator Gaskets, (2) Operator Piston Lip Seals, Grease Packet, 3-Position Spool
For Use With
B6 Series Valves
Function
3 Position Pressure Center, 4 Way
Number of Positions
Three-Position
Compatible Series
B
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PS2604P
- Zoro #
- G3430174
- UPC #
- -
- Country of Origin
- United States
- Item
- Body/Spool Service Kit
- Includes
- (2) 3-Position Adapter to Body Gaskets, (2) Body to Operator Gaskets, (2) Operator Piston Lip Seals, Grease Packet, 3-Position Spool
- For Use With
- B6 Series Valves
- Function
- 3 Position Pressure Center, 4 Way
- Number of Positions
- Three-Position
- Compatible Series
- B
- Compatible Product Type
- Solenoid Valves
- Product Type
- Body/Spool Service Kit
Description
Body/Spool Service Kit
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.