Zoro Homepage

BOX/2 TUBES REPL ELEM, PK 2

  • Mfr # 2/100-12-BX

  • Zoro # G511892115


product price: $123.99
/pk 2, $62.00/ea
Free Shipping & Returns

Key Features

Filter Rating
0.01 micron
Filter Type
Coalescing
Compatible Manufacturer Part Number
2A-2003N-3B1
Filter Efficiency
99.99 %
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2/100-12-BX
Zoro #
G511892115
UPC #
-
Country of Origin
United States

Details

Filter Rating
0.01 micron
Item
Coalescing Filter Element
Filter Type
Coalescing
Compatible Manufacturer Part Number
2A-2003N-3B1
Filter Efficiency
99.99 %

Description

Coalescing Filter Element, Filter Type Coalescing, Filter Rating 0.01 micron, Compatible Manufacturer Part Number 2A-2003N-3B1, Filter Efficiency 99.99 Percent, Package Quantity 2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.