This item is Discontinued.

No Product Image Available

This item is Discontinued.

Parker

BRASS BALL VLV (Discontinued)

Mfr # V591P-4
Zoro # G009817033
Country of Origin United States
Category Ball Valves
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
V591P-4
Zoro #
G009817033
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
1/4 inch

Details

Ball Material
Chrome Plated Brass
Valve Ways
2-Way
Connection Type
NPT, Straight Thread Solder

Description

Parker's industrial brass ball valves are designed to provide years of service at an economical price. Manufactured for commercial and general industrial applications these valves offer increased performance over lightweight throwaway valves. These ball valves are intended for use in the fully open or closed positions. Throttling of the valve may result in premature seal failure and/or inability to turn the valve handle. Parker's brass ball valves are available in a range of styles including: Female x Female Female x Male Panel Mount Female Straight Thread x Female Straight Thread Solder ends Female Straight Thread x Male Straight Thread 3 and 4 Way Diversion 90? Valves Beaded Hose Barb End 6 Port Valve Options for the brass ball valves include: Nickel Plating Venting Padlocking Handles Stainless Steel Ball & Stem Stainless Steel Handle & Nut Tee Handle Oval Handle Plain Yellow Vinyl Handle Cover Actuator Kit Markets: Heavy Duty Truck Mobile Agriculture Construction Industrial Features/Benefits: Forged Body for Added Strength Chrome Plated Brass Ball PTFE Seats and Seals Wide Range of Styles Quarter Turn Handle Provides Positive Stop Action for Full Shutoff Applications: Fuel Line Shutoffs for Gasoline and Diesel Equipment Air Service lines Water Service Lines on Capital Equipment Plant Design Plumbing Requiring Total Shutoff Capability Custom configurations and sizes are available upon request. Contact us for additional information.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.