Brass Drain Cock Ball Valve Inline 1/4"
Mfr # DC603-4
Zoro # G3965495
product price: $6.69
/eaKey Features
Pipe Size - Valves
1/4 in
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
-65 Degrees To 250 Degrees F
Handle Material
Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DC603-4
Zoro #
G3965495
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size - Valves
1/4 in
Hex Size
5/8"
Overall Height
1 35/64 in
Pipe Size
1/4"
Details
Item
Drain Cock
Connection Type
MNPT
Body Material - Valves
Brass
Temp. Range
-65 Degrees To 250 Degrees F
Handle Material
Brass
Max. Pressure
150 psi
Seat Position
Internal
Handle Type
Tee
Body Style
Inline
Body Material
Brass
Standards
1907/2006/EC, REACH, RoHS Compliant
Operating Temperature - Maximum
250 Degrees F
Maximum Pressure
150 psi
Operating Temperature - Minimum
-65 Degrees F
Description
Drain Cock, Handle Type Wing, Body Material Brass, Maximum Pressure 150 psi, Pipe Size 1/4 in, Operating Temperature - Minimum -65 Degrees F, Operating Temperature - Maximum 250 Degrees F, Body Style Inline, Overall Height 1 1/2 in, Seat Position Internal, Connection Type MNPT, Handle Material Brass, Standards 1907/2006/EC, REACH, RoHS Compliant, Hex Size 5/8 in
Restrictions
This is a restricted item in the USA. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.