Shop All Brass Pipe Fittings
Parker
Brass Dryseal Pipe Fitting, FNPT x FNPT, 3/8" x 1/4" Pipe Size
Mfr # 208P-6-4
Zoro # G4543287
product price: $3.79
/ea
$3.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 3/8" x 1/4"
- Specific Fitting Shape Reducing Coupling
- Pipe Fitting Material Brass
- Fitting Connection Type FNPT x FNPT
- Basic Pipe Fitting Material Metal
Product Information
- Brand Parker
- MFR # 208P-6-4
- Zoro # G4543287
- Country of Origin United States
- Category Brass Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 3/8" x 1/4" |
Pipe Size (Fittings) | 3/8" x 1/4" |
Pipe Fitting Length | 1-5/32" |
Fitting Length | 1 5/32 in |
Hex Size | 7/8" |
Overall Length | 3/4 in |
Fitting Side A Nominal Pipe Size | 3/8 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Details
Description
Reducing Coupling, Brass, C37700, 3/8 in, Female, NPT, 1/4 in, Female, NPT, 1,000 psi Maximum Operating Pressure
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Tub Spt W/Q/C Ts Pvd Pn (920-194D)
- DELTA 1 or 3-hole 4" installation Hole Single Hole Lavatory Faucet, Matte Black (574T-BL-DST)
- EVERFLOW FIP Gas Ball Valve, Brass 1" (300T001)
- MOEN Tub Safe Bath Mat White (DN7050)
- PARKER Brass Reducing Bushing, FNPT x MNPT, 1/2" x 1" Pipe Size (VS209P-16-8)
- PARKER Brass Dryseal Pipe Fitting, FNPT x MNPT, 1/4" Pipe Size (207ACBH-4)
- PARKER Hex Reducing Nipple, Brass, 1/4 x 1/8 in (216P-4-2)
- PARKER Brass Street Tee, FNPT x MNPT x FNPT, 1/2" Pipe Size (L2225P-8)
- PARKER Hex Bushing, Brass, 3/8 x 1/2 in, NPT (209P-8-6)
- PARKER Brass Pipe Fitting, MNPT, 3/8" Pipe Size (6-6 ME-B)
- ZORO SELECT Red Brass Cap, FNPT, 1-1/4" Pipe Size (1VFH3)
- Parker Brass Pipe Fittings