This item is Discontinued.
This item is Discontinued.
Male Swivel Elbow, 1/2 in Tube Size, Brass, Silver (Discontinued)
Mfr #
W169PW-8-8
Zoro #
G4386754
Country of Origin United States
Category Push-to-Connect Tube Fittings
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- W169PW-8-8
- Zoro #
- G4386754
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Tube Size
- 1/2 in
- Pipe Size - Pipe Fitting
- 1/2 in
- Pipe Size
- 1/2 in
- Overall Length
- 1 5/32 in
- Hex Size
- 7/8 in
- Fitting Side A Tube Outer Diameter
- 1/2 in
- Fitting Thread Size
- 1/2"-14
- Fitting Side B Pipe Size
- 1/2 in
- Fitting Side 1 Tube Outer Diameter
- 1/2 in
- Fitting Side 2 Pipe Size
- 1/2 in
- Wire Rope Length
- 1 5/32 in
- Length
- 1 5/32 in
Description
Male Swivel Elbow, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type NPTF, Fitting Side B Pipe Size 1/2 in, Fitting Side A Tube Outer Diameter 1/2 in, Fitting Material Brass, Fitting Thread Size 1/2 In.-14, Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 5/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.