This item is Discontinued.

Parker Push-to-Connect, Threaded Male Swivel Elbow, 3/8 in Tube Size, Brass, Silver W169PW-6-4

This item is Discontinued.

Parker

Push-to-Connect, Threaded Male Swivel Elbow, 3/8 in Tube Size, Brass, Silver (Discontinued)

Mfr # W169PW-6-4
Zoro # G4385126
Country of Origin United States
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W169PW-6-4
Zoro #
G4385126
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
1/4 in
Hex Size
9/16 in
Pipe Size
1/4 in
Overall Length
1 in
Compatible Copper Tube Size
3/8 in
Fitting Side A Tube Outer Diameter
3/8 in
Fitting Thread Size
3/8"
Fitting Side B Pipe Size
1/4 in
For Tube Outside Diameter
3/8 in
Fitting Pipe Size
1/4 in
Fitting Side 1 Tube Outer Diameter
3/8 in
Fitting Side 2 Pipe Size
1/4 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Male Swivel Elbow
Tube Fitting Material
Brass
Specific Fitting Shape
90 Degrees Swivel Elbow Adapter
Fitting Connection Type
Tube x Male NPTF
Max. Pressure
300 psi
Color
Silver
Special Features
Release Button, Pre-Applied Thread Sealant
Application
Non-Potable Water
Connection Type
Push-to-Connect x MNPTF
Compliance
UL94 V-0
Gasket Material
Nitrile Rubber
Standards
UL94 V-0
Temp. Range
0 Degrees to 200 Degrees F
System of Measurement
Imperial
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Maximum Operating Temperature
200 Degrees F
Minimum Operating Temperature
0 Degrees F
Fitting Side A Connection Type
Push-to-Connect
Release Type
Button
Maximum Operating Pressure
300 psi
Thread Sealant Type
White Acrylic
Fitting Side B Connection Type
MNPTF
Fitting Material
Brass
Compatible Tube Material
LDPE, Nylon, Polypropylene, Polyurethane
Release Ring Material
Nitrile Rubber
Compatible Tube Hardness
90 Shore A, 95 Shore A
Finish/Coating
Nickel Plated
Fitting Body Material
Nickel Plated Brass
End Connection Type
Push-to-Connect, Threaded
Fitting Shape
90 Degrees Elbow
For Tube OD
3/8 in
Fitting Features
Swivel
Fitting Side 2 Connection Type
MNPTF
Connector Type
Adapter
Finish
Nickel-Plated
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
0 Degrees F
For Media Type
Non-Potable Water
Operating Pressure - Maximum
300 psi
Fitting Side 1 Connection Type
Push-to-Connect
Wire Color
Silver

Description

Male Swivel Elbow, Application Non-Potable Water, Fitting Side A Connection Type Push-to-Connect, Fitting Side B Connection Type MNPTF, Fitting Side B Pipe Size 1/4 in, Fitting Side A Tube Outer Diameter 3/8 in, Fitting Material Brass, Fitting Thread Size 3/8 In., Color Silver, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Maximum Operating Pressure 300 psi, Maximum Operating Temperature 200 Degrees F, Overall Length 1 in

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.