Shop PARKER

Push-Fit Tee Fitting, 3/8 in Tube Size, Brass, Silver

  • Mfr # W172PLP-6-8
  • Zoro # G4385187

product price: 
$
14.15
/ea

Key Features

Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Tube x Male NPTF
Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
W172PLP-6-8
Zoro #
G4385187
UPC #
-
Country of Origin
United States

Dimensions

Tube Size
3/8 in
Pipe Size - Pipe Fitting
3/8 in
Hex Size
7/8 in
Overall Length
1 in
Fitting Side B Tube Outer Diameter
3/8 in
Fitting Side C Tube Outer Diameter
3/8 in
Fitting Side A Pipe Size
1/2 in
Fitting Side 1 Pipe Size
1/2 in
Fitting Side 2 Tube Outer Diameter
3/8 in
Fitting Side 3 Tube Outer Diameter
3/8 in
Wire Rope Length
1 in
Length
1 in

Details

Item
Push-Fit Tee Fitting
Tube Fitting Material
Brass
Specific Fitting Shape
Adapter Tee
Fitting Connection Type
Tube x Male NPTF
Max. Pressure
300 psi
Gasket Material
Nitrile Rubber
Application
Non-Potable Water
Standards
UL 94 V-0
Temp. Range
0 Degrees to 200 Degrees F
System of Measurement
Imperial
Color
Silver
Compliance
UL94 V-0
Special Features
Release Button, Pre-Applied Thread Sealant
Finish/Coating
Nickel Plated
Release Ring Material
Polyacetal
Fitting Side B Connection Type
Push-to-Connect
Release Type
Button
Includes Pre-Applied Thread Sealant
Pre-Applied Thread Sealant Included
Minimum Operating Temperature
0 Degrees F
Fitting Material
Brass
Fitting Side A Connection Type
NPTF
Compatible Tube Material
Brass
Maximum Operating Temperature
200 Degrees F
Fitting Side C Connection Type
Push-to-Connect
Maximum Operating Pressure
300 psi
Fitting Shape
Tee
Connector Type
Adapter
Operating Temperature - Minimum
0 Degrees F
Fitting Side 2 Connection Type
Tube
Operating Temperature - Maximum
200 Degrees F
Material Grade
C37700
For Media Type
Non-Potable Water
Fitting Side 1 Connection Type
NPTF
Fitting Features
Swivel
Finish
Nickel-Plated
Thread Sealant Type
Acrylic
Fitting Side 3 Connection Type
Push-to-Connect
Operating Pressure - Maximum
300 psi
Wire Color
Silver

Description

Push-Fit Tee Fitting, Application Non-Potable Water, Color Silver, Fitting Side A Connection Type NPTF, Fitting Side B Connection Type Push-to-Connect, Fitting Side C Connection Type Push-to-Connect, Material Grade C37700, Fitting Side A Pipe Size 1/2 in, Includes Pre-Applied Thread Sealant Pre-Applied Thread Sealant Included, Fitting Side B Tube Outer Diameter 3/8 in, Fitting Side C Tube Outer Diameter 3/8 in, Fitting Material Brass, Maximum Operating Pressure 300 psi

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.