Zoro Homepage

Breather Adapter

  • Mfr # 946056

  • Zoro # G016484624


product price: $269.99
/ea
Free Shipping & Returns

Key Features

Overall Height
4 3/5 in
Outlet Connection Size
3/4 in
Outlet Connection Type
MNPT
For Use With
Desiccant Breathers
Inlet Size
1 1/2" UN Male Thread
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
946056
Zoro #
G016484624
UPC #
-
Country of Origin
United States

Dimensions

Overall Height
4 3/5 in
Outlet Connection Size
3/4 in
Inlet Size
1 1/2" UN Male Thread

Details

Outlet Connection Type
MNPT
Item
Breather Adapter
For Use With
Desiccant Breathers

Description

Breather Adapter, Inlet Size 1 1/2 In. UN Male Thread, For Use With Desiccant Breathers, Overall Height 4 3/5 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.