Zoro Homepage
This item is Discontinued.
Parker Bulkhead Union, 1/4 In 62PMTBH-4

Bulkhead Union, 1/4 In (Discontinued)

  • Mfr # 62PMTBH-4
  • Zoro # G4023747
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
62PMTBH-4
Zoro #
G4023747
UPC #
-
Country of Origin
Unknown

Dimensions

Length
1.69 in
Hex Size
3/4 in
Tube Size
1/4 in

Details

Temp. Range
-40 to 200 Degrees F
Gasket Material
Buna N
Item
Bulkhead Union
Specific Pipe Fitting Shape
Bulkhead Union
Basic Pipe Fitting Shape
Union
Standards
SAEJ2494, DOT FMVSS 571.106
Type
Push to Connect
Connection
Tube x Tube
Pipe Fitting Connection Type
Push-To-Connect
Pressure (PSI)
250
Basic Pipe Fitting Material
Metal
Material
Brass

Description

Bulkhead Union, Type Push to Connect, Tube Size 1/4 In., Tube Outside Dia. 1/4 In., Tube x Tube Connection, Material of Construction Brass, Pressure (PSI) 250, Temp. Range -40 to 200 Degrees F, Gasket Material Buna N, Hex Size 3/4 In., Length 1.69 In., Compliance SAEJ2494, DOT FMVSS 571.106

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.