Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C08 NC POPPET VALVE 2P2W

  • Mfr # DSL081CR

  • Zoro # G415921003


product price: $61.39
/ea

Key Features

Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Width
1.33 in
Series
DSL081
Number of Ways
Two-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL081CR
Zoro #
G415921003
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.33 in
Overall Height
3.46 in
Overall Length
2.47 in
Valve Cavity Size
C08-2
Port Connection Dash Size
8
Port Connection Size
1.33

Details

Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Item
Poppet Valve
Series
DSL081
Number of Ways
Two-Way
Number of Positions
Two Positions
Actuation Mechanism
Electrical
Fluid Viscosity - Maximum
2,000 SUS
Operating Temperature - Minimum
-35 Degrees F
Return Mechanism
Solenoid
Body Finish
Zinc Plated
Mounting
Screw-In
Includes Seals
Seals Included
Control Direction
One-Way with Reverse Flow
Flow Rate - Maximum
8 gpm
Operating Temperature - Maximum
200 Degrees F
Cartridge Material
Steel
Pressure Setting - Maximum
3,000 psi
Seal Material
Polyurethane
Valve Action
Normally Closed

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 3.46 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.