Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C10 SPOOL C5 SOLENOID VLV 3P4W

  • Mfr # DSL105C4V

  • Zoro # G415920921


product price: $157.99
/ea
Free Shipping & Returns

Key Features

Number of Positions
Three Positions
Overall Length
3.73 in
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Height
7.29 in
Series
DSL105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL105C4V
Zoro #
G415920921
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
3.73 in
Overall Height
7.29 in
Overall Width
1.42 in
Port Connection Dash Size
10
Port Connection Size
1.42
Valve Cavity Size
C10-4

Details

Number of Positions
Three Positions
Standards
ISO 4406 18/16/13, SAE Class 4
Series
DSL105
Item
Spool Valve
Body Material
Steel
Number of Ways
Four-Way
Mounting
Screw-In
Center Position
Float Center
Includes Seals
Seals Included
Flow Rate - Maximum
7 gpm
Operating Temperature - Maximum
400 Degrees F
Body Finish
Zinc Plated
Actuation Mechanism
Electrical
Fluid Viscosity - Maximum
2,000 SUS
Return Mechanism
Solenoid
Operating Temperature - Minimum
-15 Degrees F
Pressure Setting - Maximum
3,600 psi
Action Type
Direct Acting
Cartridge Material
Steel

Description

Spool Valve, Body Material Steel, Number of Positions Three Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Length 3.73 in, Overall Width 1.42 in, Overall Height 7.29 in, Flow Rate - Maximum 7 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,600 psi, Port Connection Dash Size 10, Center Position Float Center, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.