Zoro Homepage

C10 SPOOL SOLENOID 2P4W

  • Mfr # DSL104BV

  • Zoro # G115920962


product price: $94.19
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Four-Way
Overall Height
5.18 in
Series
DSL104
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL104BV
Zoro #
G115920962
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
5.18 in
Overall Width
1.43 in
Overall Length
2.62 in
Port Connection Size
1.43
Valve Cavity Size
C10-4
Port Connection Dash Size
10

Details

Body Material
Steel
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Four-Way
Series
DSL104
Number of Positions
Two Positions
Item
Spool Valve
Operating Temperature - Maximum
400 Degrees F
Operating Temperature - Minimum
-15 Degrees F
Actuation Mechanism
Electrical
Flow Rate - Maximum
10 gpm
Includes Seals
Seals Included
Body Finish
Zinc Plated
Return Mechanism
Solenoid
Mounting
Screw-In
Fluid Viscosity - Maximum
2,000 SUS
Pressure Setting - Maximum
3,000 psi
Cartridge Material
Steel
Action Type
Direct Acting

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 5.18 in, Flow Rate - Maximum 10 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.