Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C10 SPOOL SOLENOID 2P4W

  • Mfr # DSL104N

  • Zoro # G015920949


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Overall Width
1.43 in
Standards
ISO 4406 18/16/13, SAE Class 4
Series
DSL104
Overall Height
5.18 in
Body Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL104N
Zoro #
G015920949
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.43 in
Overall Height
5.18 in
Overall Length
2.62 in
Port Connection Dash Size
10
Port Connection Size
1.43
Valve Cavity Size
C10-4

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Series
DSL104
Item
Spool Valve
Body Material
Steel
Number of Ways
Four-Way
Number of Positions
Two Positions
Operating Temperature - Maximum
200 Degrees F
Flow Rate - Maximum
9 gpm
Actuation Mechanism
Electrical
Operating Temperature - Minimum
-35 Degrees F
Body Finish
Zinc Plated
Includes Seals
Seals Included
Mounting
Screw-In
Fluid Viscosity - Maximum
2,000 SUS
Return Mechanism
Solenoid
Action Type
Direct Acting
Pressure Setting - Maximum
3,000 psi
Seal Material
Polyurethane
Cartridge Material
Steel

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C10-4, Actuation Mechanism Electrical, Overall Length 2.62 in, Overall Width 1.43 in, Overall Height 5.18 in, Flow Rate - Maximum 9 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.