Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

C10 SPOOL W/OVERRIDE 2P3W

  • Mfr # DSL083BT

  • Zoro # G315921004


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.47 in
Overall Width
1.33 in
Overall Height
4.04 in
Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Three-Way
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSL083BT
Zoro #
G315921004
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.47 in
Overall Width
1.33 in
Overall Height
4.04 in
Valve Cavity Size
C08-3
Port Connection Dash Size
8
Port Connection Size
1.33

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Number of Ways
Three-Way
Number of Positions
Two Positions
Series
DSL083
Item
Spool Valve
Body Material
Steel
Fluid Viscosity - Maximum
2,000 SUS
Body Finish
Zinc Plated
Flow Rate - Maximum
4 gpm
Operating Temperature - Maximum
200 Degrees F
Mounting
Screw-In
Includes Seals
Seals Included
Operating Temperature - Minimum
-35 Degrees F
Pressure Setting - Maximum
3,000 psi
Cartridge Material
Steel
Action Type
Direct Acting
Seal Material
Polyurethane

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Three-Way, Valve Cavity Size C08-3, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 4.04 in, Flow Rate - Maximum 4 gpm, Voltage Not Applicable, Pressure Setting - Maximum 3,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.