Zoro Homepage

Cap Tube, Catch All Lld-032-Cap-T

  • Mfr # 450271-001

  • Zoro # G402329782


product price: $46.55
/ea

Key Features

Length
4.78 in
Diameter
1.78 in
Desiccant Volume
3 cu. in.
Connection Size
1/4 in
Core Type
100% Molecular Sieve
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
450271-001
Zoro #
G402329782
UPC #
-
Country of Origin
United States

Dimensions

Length
4.78 in
Diameter
1.78 in
Connection Size
1/4 in

Details

Desiccant Volume
3 cu. in.
Core Type
100% Molecular Sieve
Connection Type
ODF Solder x ODM Extended Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.