Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

CART, N.C. POPPET, 2-WAY VALVE

  • Mfr # DSH081CR

  • Zoro # G615920950


product price: $78.69
/ea
Free Shipping & Returns

Key Features

Standards
ISO 4406 18/16/13, SAE Class 4
Overall Width
1.33 in
Overall Height
3.46 in
Overall Length
2.47 in
Series
DSH081
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH081CR
Zoro #
G615920950
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Width
1.33 in
Overall Height
3.46 in
Overall Length
2.47 in
Port Connection Dash Size
8
Port Connection Size
1.33
Valve Cavity Size
C08-2

Details

Standards
ISO 4406 18/16/13, SAE Class 4
Item
Poppet Valve
Series
DSH081
Number of Ways
Two-Way
Number of Positions
Two Positions
Body Material
Steel
Mounting
Screw-In
Return Mechanism
Solenoid
Fluid Viscosity - Maximum
2,000 SUS
Actuation Mechanism
Electrical
Operating Temperature - Minimum
-35 Degrees F
Flow Rate - Maximum
8 gpm
Includes Seals
Seals Included
Operating Temperature - Maximum
200 Degrees F
Body Finish
Zinc Plated
Control Direction
One-Way with Reverse Flow
Valve Action
Normally Closed
Seal Material
Polyurethane
Cartridge Material
Steel
Pressure Setting - Maximum
5,000 psi

Description

Poppet Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 3.46 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 8, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.