Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Cartidge Valve, 1 1/16"-12, Steel

  • Mfr # B12-3-12T

  • Zoro # G404420197


product price: $327.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Number of Positions
Three Positions
Valve Cavity Size
C12-3
Overall Height
3.5 in
Overall Length
3.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
B12-3-12T
Zoro #
G404420197
UPC #
-
Country of Origin
United States

Dimensions

Valve Cavity Size
C12-3
Overall Height
3.5 in
Overall Length
3.5 in
Overall Width
1.5 in
Port Size - Hydraulic Valves
3/4"
Width (In.)
1.5 in
Length (In.)
3.5 in
Height (In.)
3.5 in
Port Connection Dash Size
-12
Port Connection Size
1 1/16"-12

Details

Item
Hydraulic Cartidge Valve Line Body
Body Material
Steel
Number of Positions
Three Positions
For Use With
Threaded Cartridge Valves
Body Material - Hydraulic Valves
Steel
Max. Pressure - Hydraulic Valves
5,000 psi
Valve Base Item
Hydraulic Cartridge Valve Base
Port Connection Type
SAE 45 Degrees Flare
Port Connection Gender
Female
Pressure - Maximum
5,000 psi

Description

Hydraulic Cartidge Valve Line Body, Body Material Steel, Number of Positions Three Positions, Valve Cavity Size C12-3, Overall Length 3.5 in, Overall Width 1.5 in, Overall Height 3.5 in, Port Connection Size 1 1/16 In.-12, Compatible Grainger Part Number 787XL9, Port Connection Dash Size -12, Pressure - Maximum 5,000 psi, Port Connection Type SAE O-Ring Boss, Port Connection Gender Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.