Zoro Homepage

CARTRIDGE ASSEMBLY

  • Mfr # DSH164HR

  • Zoro # G815921009


product price: $401.99
/ea
Free Shipping & Returns

Key Features

Overall Length
2.47 in
Overall Height
4.01 in
Body Material
Steel
Series
DSH164
Number of Positions
Two Positions
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DSH164HR
Zoro #
G815921009
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Length
2.47 in
Overall Height
4.01 in
Overall Width
1.33 in
Valve Cavity Size
C16-4
Port Connection Size
1.33
Port Connection Dash Size
16

Details

Item
Spool Valve
Body Material
Steel
Series
DSH164
Number of Positions
Two Positions
Number of Ways
Four-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Mounting
Screw-In
Includes Seals
Seals Included
Operating Temperature - Maximum
250 Degrees F
Seal Material
Polyurethane
Return Mechanism
Solenoid
Operating Temperature - Minimum
-30 Degrees F
Flow Rate - Maximum
30 gpm
Actuation Mechanism
Electrical
Fluid Viscosity - Maximum
2,000 SUS
Body Finish
Zinc Plated
Pressure Setting - Maximum
5,000 psi
Cartridge Material
Steel

Description

Spool Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Four-Way, Valve Cavity Size C16-4, Actuation Mechanism Electrical, Overall Length 2.47 in, Overall Width 1.33 in, Overall Height 4.01 in, Flow Rate - Maximum 30 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 16, Center Position Not Applicable, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.