Cartridge Valve, 8 gpm, Steel

  • Mfr # CPH104P
  • Zoro # G1000194
product price: 
$
66.79
/ea

Key Features

Body Material
Steel
Number of Positions
Two Positions
Number of Ways
One-Way
Valve Cavity Size
C10-3
Overall Height
0.44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
CPH104P
Zoro #
G1000194
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C10-3
Overall Height
0.44 in
Overall Length
2.34 in
Overall Width
1 in
Hex Size
1 in
Wire Rope Length
2.34 in
Length
2.34 in

Details

Item
Cartridge Valve
Body Material
Steel
Number of Positions
Two Positions
Number of Ways
One-Way
Max. Pressure (PSI)
5000
Valve Type
Pilot-Operated Cartridge Check Valve
Valve Cavity
C10-3
Max. Flow - Hydraulic Valves
8 gpm
Cartridge Valve Item
Cartridge Valve
Way
3
Max. Pressure - Hydraulic Valves
5,000 psi
Max. Flow GPM
8
Application
Used to Block Flow in One Direction, but Can be Opened Once Adequate Pilot Pressure is Applied to the Pilot Piston with Free Flow in Reverse
Cartridge Valve Type
Single Pilot-Operated Check
For Media
Mineral Oil, Synthetic Oil
Cartridge Material
Steel
Operating Temperature - Minimum
-35 Degrees F
Series
CPH104P
Pressure Setting - Maximum
5,000 psi
Includes Filter
Filter Not Included
Return Mechanism
Spring
Seal Material
Polyurethane
Flow Rate - Maximum
8 gpm
Body Finish
Zinc Plated
Valve Control
Directional Control
Includes Seals
Seals Included
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
200 Degrees F
Valve Action
Normally Closed
Fluid Viscosity - Maximum
2,000 SUS
Standards
ISO 4406 18/16/13
Leakage
0.13 cc/min
Mounting
Block-Mounted
Control Direction
Two-Way
Actuation Mechanism
Pressure
Venting
Non-Vented

Description

Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways One-Way, Valve Cavity Size C10-3, Actuation Mechanism Pressure, Overall Length 2.34 in, Overall Width 1 in, Overall Height 0.44 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Pilot-Operated Cartridge Check Valve, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews