Cartridge Valve, 8 gpm, Steel

  • Mfr # DSL081C
  • Zoro # G0950223
product price: 
$
57.75
/ea

Key Features

Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Valve Cavity Size
C08-2
Overall Height
2.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DSL081C
Zoro #
G0950223
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C08-2
Overall Height
2.4 in
Overall Length
3.46 in
Overall Width
0.875 in
Hex Size
7/8 in
Wire Rope Length
3.46 in
Length
3.46 in

Details

Item
Cartridge Valve
Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Voltage
115V AC, 12V DC, 24V DC
Max. Pressure (PSI)
3600
Valve Type
Poppet-Type Solenoid Valve
Max. Pressure - Hydraulic Valves
3,600 psi
Max. Flow GPM
8
Application
Closed Port 2 to Port 1, Controls Flow, Energized Open
Cartridge Valve Type
Normally Closed Solenoid
Position
2
Cartridge Valve Item
Cartridge Valve
Max. Flow - Hydraulic Valves
8 gpm
Valve Cavity
C08-2
Way
2
Standards
ISO 4406 18/16/13
Operating Temperature - Maximum
200 Degrees F
Series
DSL081
Inlet Pressure - Maximum
3,600 psi
Mounting
Block-Mounted
Pressure Setting - Maximum
3,600 psi
Flow Rate - Maximum
8 gpm
For Media
Mineral Oil, Synthetic Oil
Actuation Mechanism
Electrical
Body Finish
Zinc Plated
Includes Filter
Filter Not Included
Fluid Viscosity - Maximum
2,000 SUS
Valve Action
Normally Closed
Leakage
0.33 cc/min
Cartridge Material
Steel
Operating Temperature - Minimum
-35 Degrees F
Includes Seals
Seals Included
Control Direction
One-Way
Valve Control
Directional Control

Description

Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 3.46 in, Overall Width 0.875 in, Overall Height 2.4 in, Flow Rate - Maximum 8 gpm, Voltage 115V AC, 12V DC, 24V DC, Pressure Setting - Maximum 3,600 psi, Port Connection Dash Size Not Applicable, Valve Type Poppet-Type Solenoid Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews