Cartridge Valve, 8 gpm, Steel

  • Mfr # DSL081N
  • Zoro # G3044772
product price: 
$
79.89
/ea

Key Features

Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Valve Cavity Size
C08-2
Overall Height
2.4 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
DSL081N
Zoro #
G3044772
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C08-2
Overall Height
2.4 in
Overall Length
3.46 in
Overall Width
0.875 in
Hex Size
7/8 in
Wire Rope Length
3.46 in
Length
3.46 in

Details

Item
Cartridge Valve
Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Voltage
115V AC, 12V DC, 24V DC
Max. Pressure (PSI)
3600
Valve Type
Poppet-Type Solenoid Valve
Valve Cavity
C08-2
Max. Pressure - Hydraulic Valves
3,600 psi
Max. Flow GPM
8
Way
2
Cartridge Valve Type
Normally Open Solenoid
Application
Controls Flow, Energized Closed, Open from Port 2 to Port 1
Cartridge Valve Item
Cartridge Valve
Position
2
Max. Flow - Hydraulic Valves
8 gpm
Operating Temperature - Maximum
200 Degrees F
Valve Control
Directional Control
Standards
ISO 4406 18/16/13
Actuation Mechanism
Electrical
Includes Seals
Seals Included
Includes Filter
Filter Not Included
Fluid Viscosity - Maximum
2,000 SUS
Cartridge Material
Steel
Control Direction
One-Way
Series
DSL081
Mounting
Block-Mounted
Operating Temperature - Minimum
-35 Degrees F
Flow Rate - Maximum
8 gpm
Valve Action
Normally Open
Pressure Setting - Maximum
3,600 psi
Leakage
0.33 cc/min
Inlet Pressure - Maximum
3,600 psi
Body Finish
Zinc Plated
For Media
Mineral Oil, Synthetic Oil

Description

Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Open, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C08-2, Actuation Mechanism Electrical, Overall Length 3.46 in, Overall Width 0.875 in, Overall Height 2.4 in, Flow Rate - Maximum 8 gpm, Voltage 115V AC, 12V DC, 24V DC, Pressure Setting - Maximum 3,600 psi, Port Connection Dash Size Not Applicable, Valve Type Poppet-Type Solenoid Valve

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews