Cartridge Valve, 8 gpm, Steel

  • Mfr # PRH081S50
  • Zoro # G0618597
product price: 
$
123.99
/ea
Free Shipping & Returns

Key Features

Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Valve Cavity Size
C08-3
Overall Height
1.44 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
PRH081S50
Zoro #
G0618597
UPC #
-
Country of Origin
Mexico

Dimensions

Valve Cavity Size
C08-3
Overall Height
1.44 in
Overall Length
3.09 in
Overall Width
0.875 in
Hex Size
7/8 in
Wire Rope Length
3.09 in
Length
3.09 in

Details

Item
Cartridge Valve
Body Material
Steel
Number of Positions
Two Positions
Number of Ways
Two-Way
Max. Pressure (PSI)
5000
Valve Type
Pilot-Operated Reducing Valve
Cartridge Valve Type
Pressure Reducing
Application
Used to Reduce the Maximum Pressure in a Leg of a System
Max. Flow GPM
8
Cartridge Valve Item
Cartridge Valve
Way
3
Valve Cavity
C08-3
Max. Pressure - Hydraulic Valves
5,000 psi
Max. Flow - Hydraulic Valves
8 gpm
Standards
ISO 4406 18/16/13
Mounting
Block-Mounted
Actuation Mechanism
Pressure
Valve Action
Normally Closed
Includes Seals
Seals Included
Valve Control
Pressure Regulation
Series
PRH081
Cartridge Material
Steel
Pressure Setting - Maximum
5,000 psi
Operating Temperature - Minimum
-35 Degrees F
Includes Filter
Filter Not Included
Adjustment Method
Screw
Fluid Viscosity - Maximum
2,000 SUS
Inlet Pressure - Maximum
5,000 psi
Operating Temperature - Maximum
200 Degrees F
Body Finish
Zinc Plated
For Media
Mineral Oil, Synthetic Oil
Flow Rate - Maximum
8 gpm

Description

Cartridge Valve, Body Material Steel, Number of Positions Two Positions, Valve Action Normally Closed, Adjustment Method Screw, Number of Ways Two-Way, Valve Cavity Size C08-3, Actuation Mechanism Pressure, Overall Length 3.09 in, Overall Width 0.875 in, Overall Height 1.44 in, Flow Rate - Maximum 8 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size Not Applicable, Valve Type Pilot-Operated Reducing Valve, Port Connection Type Not Applicable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews