Zoro Homepage

Check Valve, 1.27" L x 0.62" W x 0.62" H

  • Mfr # DT-250-MFMO-5

  • Zoro # G9896209


product price: $122.99
/ea
Free Shipping & Returns

Key Features

Max. Flow - Hydraulic Valves
2 gpm
Inlet Port Size - Hydraulic Valves
7/16"-20 Male JIC
Body Material - Hydraulic Valves
Steel
Outlet Port Size - Hydraulic Valves
7/16"-20 Male O-Ring Boss
Type
Steel (Hard Seat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DT-250-MFMO-5
Zoro #
G9896209
UPC #
-
Country of Origin
United States

Dimensions

Inlet Port Size - Hydraulic Valves
7/16"-20 Male JIC
Outlet Port Size - Hydraulic Valves
7/16"-20 Male O-Ring Boss
Width (In.)
0.62 in
Height (In.)
0.62 in
Length (In.)
1.27 in
Overall Length
1.27 in
Overall Height
0.62 in
Overall Width
0.62 in
Outlet Connection Dash Size
20
Wrench Flat Size
5/8 in
Outlet Connection Size
7/16 in
Inlet Connection Dash Size
20
Inlet Connection Size
7/16 in
Port-to-Port Length
1.27 in

Description

Hydraulic Check Valve, Pressure - Maximum 5,000 psi, Body Material Steel, Valve Type Check, Port-to-Port Length 1.27 in, Control Direction One-Way, Mounting Screw-In, Reverse Free Flow Reverse Free Flow, Flow Rate - Maximum 2 gpm, Inlet Connection Type JIC 37 Degrees Flare, Inlet Connection Gender Male, Outlet Connection Gender Male, Operating Temperature - Maximum 250 Degrees F, Operating Temperature - Minimum -40 Degrees F, Outlet Connection Type SAE O-Ring Boss, Includes Seals Seals Included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.