Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Check Valve, 16 gpm, Zinc Coated

  • Mfr # CVH103P50

  • Zoro # G615920974


product price: $25.99
/ea

Key Features

Overall Height
1.69 in
Number of Ways
Two-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Overall Length
1 in
Reverse Free Flow
Reverse Free Flow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CVH103P50
Zoro #
G615920974
UPC #
-
Country of Origin
Mexico

Dimensions

Overall Height
1.69 in
Overall Length
1 in
Overall Width
1 in
Outlet Connection Dash Size
10
Wrench Flat Size
1 in
Inlet Connection Dash Size
10
Port Connection Dash Size
10
Valve Cavity Size
C10-2
Port Connection Size
1

Details

Number of Ways
Two-Way
Standards
ISO 4406 18/16/13, SAE Class 4
Item
Check Valve
Reverse Free Flow
Reverse Free Flow
Series
CVH103P
Includes Seals
Seals Included
Cracking Pressure
50 psi
Valve Type
Check
Flow Rate - Maximum
16 gpm
Fluid Viscosity - Maximum
2,000 SUS
Pressure - Maximum
5,000 psi
Body Material
Steel
For Media
Oil
Operating Temperature - Maximum
200 Degrees F
Operating Temperature - Minimum
-35 Degrees F
Actuation Mechanism
Pressure
Body Finish
Zinc Coated
Cartridge Material
Steel
Seal Material
Polyurethane
Action Type
Direct Acting
Pressure Setting - Maximum
5,000 psi

Description

Check Valve, Body Material Steel, Valve Action Not Applicable, Adjustment Method Not Applicable, Number of Ways Two-Way, Valve Cavity Size C10-2, Actuation Mechanism Pressure, Overall Length 1 in, Overall Width 1 in, Overall Height 1.69 in, Flow Rate - Maximum 16 gpm, Voltage Not Applicable, Pressure Setting - Maximum 5,000 psi, Port Connection Dash Size 10, Center Position Not Applicable, Port Connection Type Not Applicable, Port Connection Gender Not Applicable, Action Type Direct Acting

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.